Order Entry
China
ContactUsLinkComponent
Masterflex® Inert in-line female check valve; 0.014 Cv, PEEK/Chemraz
Masterflex® Inert in-line female check valve; 0.014 Cv, PEEK/Chemraz
Catalog # MFLB01355-28
Supplier:  MASTERFLEX PREMIUM
undefined
Masterflex® Inert in-line female check valve; 0.014 Cv, PEEK/Chemraz
Catalog # MFLB01355-28
Supplier:  MASTERFLEX PREMIUM

About this item

No maintenance required!

  • Ideal for high-purity, low pressure
  • No metal components - inert flow path
  • No back flow leakage with back pressure of 0 to 100 psi
  • 1/4-28 UNF threaded connections

Unlike spring-actuated check valves that may restrict or impede the flow path, this in-line check valve features a smooth flow path that minimizes shear and turbulence.

  • Connection Type:
    UNF
  • Max. pressure:
    100 psi
  • Description:
    Inert in-line female check valve; 0,014 Cv, PEEK/Chemraz
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    01355-28
  • Wetted materials:
    PEEK
  • Warranty:
    2 years
  • Pk:
    1
  • Breaking pressure:
    0,23 psi
  • Cv:
    0,014
  • Inlet port:
    1/4"-28 UNF
  • Outlet port:
    1/4"-28 UNF