Masterflex® Transfer Tubing, Tygon® SE-200 FEP-Lined, 3/16" ID x 5/16" OD; 50 Ft
Catalog # MFLB95713-10
Supplier: MASTERFLEX PREMIUM
About this item
Keep samples free of odors and taste.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 3/16" ID x 5/16" OD
Formulation: Tygon® SE-200
Applications: Chemical and pharmaceutical processing, beverage dispensing, paint and solvent production, semiconductor processing
Characteristics: Bio-based, phthalate-free. Flexible, chemically resistant, inert, non-contaminating. Odorless, nontoxic, and taste free. Clear
Certifications: FDA compliant for contact food products
Temperature range: -49 to 165 °F (-45 to 74 °C)
Sterilize: Ethylene oxide
- Tubing ext.Ø:8 mm (0,3125")
- Tubing int.Ø:4,8 mm (0,1875")
- Wall thickness:1,6 mm
- Max. pressure:5,2 bar (75 psi)
- Max. temperature:73 °C (165 °F)
- Colour:Transparent
- Description:Transfer Tubing, Tygon® SE-200 FEP-Lined, 3/16" ID x 5/16" OD; 50 Ft
- Length:15,2 m
- Seq:08
- Environmentally Preferable:
- Model:95713-10
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;Non-DEHP;USP
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–45 °C (–49 °F)
- Working pressure:5,2 bar (75 psi)
- Clarity:Translucent
- Tubing material:Versilon™ SE-200
- Pk:50 Feet