Masterflex® Transfer Tubing, Tygon® ND-100-65, 3/16" ID x 1/4" OD; 50 Ft
MFLB95666-09
CE certificate
Drains completely.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 3/16" ID x 1/4" OD
配方:ND-100-65
应用:制药和生物技术研究应用。
特征:非-DEHP,不含邻苯二甲酸盐。非湿表面允许完整排水。可键合。可焊接。清洁。
认证: USP VI级, REACH, ISO 10993
温度范围:-44 至 165°F (-42 至 74°C)
杀菌:高压蒸气灭菌器,环氧乙烷,或辐射。
- Tubing ext.Ø:6,4 mm (0,25")
- Tubing int.Ø:4,8 mm (0,1875")
- 壁厚:0,8 mm
- 最大压力:1,4 bar (20 psi)
- 最高温度:73 °C (165 °F)
- 颜色:半透明材质
- 说明:Transfer Tubing, Tygon® ND-100-65, 3/16" ID x 1/4" OD; 50 Ft
- 长度:15,2 m
- 顺序:16
- Environmentally Preferable:
- 型号:95666-09
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:Non-DEHP;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- 最小温度:–48 °C (–55 °F)
- 工作压力:1,4 bar (20 psi)
- 透明度:Translucent
- Tubing material:Tygon® ND-100-65
- 包装规格:50 Feet