订单输入
China
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® ND-100-65, 1/32" ID x 3/32" OD; 50 Ft
Masterflex® Transfer Tubing, Tygon® ND-100-65, 1/32" ID x 3/32" OD; 50 Ft
Catalog # MFLB95666-00
Supplier:  MASTERFLEX PREMIUM
CE certificate
undefined
Masterflex® Transfer Tubing, Tygon® ND-100-65, 1/32" ID x 3/32" OD; 50 Ft
Catalog # MFLB95666-00
Supplier:  MASTERFLEX PREMIUM
CE certificate

About this item

Drains completely.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 1/32" ID x 3/32" OD

配方:ND-100-65
应用:制药和生物技术研究应用。
特征:非-DEHP,不含邻苯二甲酸盐。非湿表面允许完整排水。可键合。可焊接。清洁。
认证: USP VI级, REACH, ISO 10993
温度范围:-44 至 165°F (-42 至 74°C)
杀菌:高压蒸气灭菌器,环氧乙烷,或辐射。

  • Tubing ext.Ø:
    2,4 mm (0,09375")
  • Tubing int.Ø:
    0,8 mm (0,03125")
  • 壁厚:
    0,8 mm
  • 最大压力:
    6,9 bar (100 psi)
  • 最高温度:
    73 °C (165 °F)
  • 颜色:
    半透明材质
  • 说明:
    Transfer Tubing, Tygon® ND-100-65, 1/32" ID x 3/32" OD; 50 Ft
  • 长度:
    15,2 m
  • 顺序:
    11
  • Environmentally Preferable:
  • 型号:
    95666-00
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    Non-DEHP;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • 最小温度:
    –48 °C (–55 °F)
  • 工作压力:
    6,9 bar (100 psi)
  • 透明度:
    Translucent
  • Tubing material:
    Tygon® ND-100-65
  • 包装规格:
    50 Feet