Masterflex® Transfer Tubing, Tygon® 2475 High Purity, 1" ID x 1-3/8" OD, 25 Ft
Catalog # MFLB95635-59
Supplier: MASTERFLEX PREMIUM
CE certificate
Specifications
See all product configurations- Catalog No:
- MFLB95635-59
- MFLB95635-56
- MFLB95635-50
- MFLB95635-51
- MFLB95635-52
- MFLB95635-53
- MFLB95635-54
- MFLB95635-55
- MFLB95635-58
- Model:
- 95635-59
- 95635-56
- 95635-50
- 95635-51
- 95635-52
- 95635-53
- 95635-54
- 95635-55
- 95635-58
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 7,62 m (25 ft.)
- 15,24 m (50 ft.)
- 15,24 m (50 ft.)
- 15,24 m (50 ft.)
- 15,24 m (50 ft.)
- 15,24 m (50 ft.)
- 15,24 m (50 ft.)
- 15,24 m (50 ft.)
- 15,24 m (50 ft.)
- Max. pressure:
- 1,4 bar (20 psi)
- 2 bar (29 psi)
- 5,9 bar (85 psi)
- 3,4 bar (50 psi)
- 2,8 bar (40 psi)
- 2,1 bar (30 psi)
- 1,2 bar (18 psi)
- 1,4 bar (20 psi)
- 1,5 bar (21 psi)
- Max. temperature:
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- Max. vacuum:
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- Min. temperature:
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- –70 °C (–94 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 1,4 bar (20 psi)
- 2 bar (29 psi)
- 5,9 bar (85 psi)
- 3,4 bar (50 psi)
- 2,8 bar (40 psi)
- 2,1 bar (30 psi)
- 1,2 bar (18 psi)
- 1,4 bar (20 psi)
- 1,5 bar (21 psi)
- Currently Viewing
Specifications
About this item
Resists build-up and bacterial growth.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Formulation: TYGON 2475
Applications: Sensitive fluid transfer applications requiring high purity.
Characteristics: Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth), safely dispose of through incineration, and nontoxic. Transparent.
Certification: Resin is FDA compliant and meets USP 23 Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -94 to 130 °F (-70 to 54 °C)
Sterilize: With ethylene oxide or gamma irradiation.
- Tubing ext.Ø:35 mm (1,375")
- Tubing int.Ø:25,4 mm (1")
- Wall thickness:4,8 mm
- Max. pressure:1,4 bar (20 psi)
- Max. temperature:52 °C (125 °F)
- Colour:Transparent
- Description:Transfer Tubing, Tygon® 2475 High Purity, 1" ID x 1-3/8" OD, 25 Ft
- Length:7,62 m
- Seq:05
- Environmentally Preferable:
- Model:95635-59
- GMP compliant:Yes
- Length per pack:7,62 m (25 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–70 °C (–94 °F)
- Max. vacuum:760 mm Hg (29,9" Hg)
- Working pressure:1,4 bar (20 psi)
- Clarity:Translucent
- Tubing material:Tygon® 2475
- Pk:25 Feet