Order Entry
China
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® S3™ B-44-3, Food and Beverage, 1" ID x 1-1/4" OD; 50 Ft
Masterflex® Transfer Tubing, Tygon® S3™ B-44-3, Food and Beverage, 1" ID x 1-1/4" OD; 50 Ft
Catalog # MFLB95632-19
Supplier:  MASTERFLEX PREMIUM
undefined
Masterflex® Transfer Tubing, Tygon® S3™ B-44-3, Food and Beverage, 1" ID x 1-1/4" OD; 50 Ft
Catalog # MFLB95632-19
Supplier:  MASTERFLEX PREMIUM
  • Model:
  • 95632-19
  • 95632-01
  • 95632-03
  • 95632-05
  • 95632-07
  • 95632-11
  • 95632-13
  • 95632-15
  • 95632-09
  • 95632-17
  • Bend radius:
  • 130,18 mm (5,125")
  • 3,18 mm (0,125")
  • 9,53 mm (0,375")
  • 15,88 mm (0,625")
  • 25,4 mm (1")
  • 44,45 mm (1,75")
  • 44,45 mm (1,75")
  • 60,33 mm (2,375")
  • 34,93 mm (1,375")
  • 82,55 mm (3,25")
  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Length per pack:
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • Max. pressure:
  • 1,4 bar (20 psi)
  • 6,9 bar (100 psi)
  • 4,1 bar (60 psi)
  • 3 bar (43 psi)
  • 2,3 bar (34 psi)
  • 1,7 bar (25 psi)
  • 2,3 bar (34 psi)
  • 2 bar (29 psi)
  • 1,9 bar (28 psi)
  • 1,7 bar (25 psi)
  • Max. temperature:
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • Max. vacuum:
  • 152 mm Hg (6" Hg)
  • 760 mm Hg (29,9" Hg)
  • 760 mm Hg (29,9" Hg)
  • 760 mm Hg (29,9" Hg)
  • 635 mm Hg (25" Hg)
  • 279 mm Hg (11" Hg)
  • 635 mm Hg (25" Hg)
  • 406 mm Hg (16" Hg)
  • 406 mm Hg (16" Hg)
  • 279 mm Hg (11" Hg)
  • Min. temperature:
  • –36 °C (–32 °F)
  • –36 °C (–32 °F)
  • –36 °C (–32 °F)
  • –36 °C (–32 °F)
  • –36 °C (–32 °F)
  • –36 °C (–32 °F)
  • –36 °C (–32 °F)
  • –36 °C (–32 °F)
  • –36 °C (–32 °F)
  • –36 °C (–32 °F)
  • Regulatory approvals:
  • 3A;FDA;Non-DEHP;NSF-51
  • 3A;FDA;Non-DEHP;NSF-51
  • 3A;FDA;Non-DEHP;NSF-51
  • 3A;FDA;Non-DEHP;NSF-51
  • 3A;FDA;Non-DEHP;NSF-51
  • 3A;FDA;Non-DEHP;NSF-51
  • 3A;FDA;Non-DEHP;NSF-51
  • 3A;FDA;Non-DEHP;NSF-51
  • 3A;FDA;Non-DEHP;NSF-51
  • 3A;FDA;Non-DEHP;NSF-51
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Working pressure:
  • 1,4 bar (20 psi)
  • 6,9 bar (100 psi)
  • 4,1 bar (60 psi)
  • 3 bar (43 psi)
  • 2,3 bar (34 psi)
  • 1,7 bar (25 psi)
  • 2,3 bar (34 psi)
  • 2 bar (29 psi)
  • 1,9 bar (28 psi)
  • 1,7 bar (25 psi)
  • Currently Viewing

Specifications

About this item

Maintain sample purity.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Formulation: Tygon S3 B-44-3
Applications: Food and beverage processing and dispensing
Characteristics: Bio-based, phthalate-free flexible. Nonwetting, odorless, tasteless, and nontoxic. Clear
Certifications: FDA compliant, NSF-listed (Standard 51), and meets 3A Sanitary standards (20-27) for food and beverage handling
Temperature range: — 49 to 165 °F ( — 45 to 74 °C)
Sterilize: Ethylene oxide or autoclave for 30 min at 250 °F (121 °C), 15 psi (1 bar)

  • Tubing ext.Ø:
    31,8 mm (1,25")
  • Tubing int.Ø:
    25,4 mm (1")
  • Wall thickness:
    3,2 mm
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    73 °C (165 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Tygon® S3™ B-44-3, Food and Beverage, 1" ID x 1-1/4" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    10
  • Environmentally Preferable:
  • Model:
    95632-19
  • Bend radius:
    130,18 mm (5,125")
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    3A;FDA;Non-DEHP;NSF-51
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –36 °C (–32 °F)
  • Max. vacuum:
    152 mm Hg (6" Hg)
  • Working pressure:
    1,4 bar (20 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® S3™ B-44-3
  • Pk:
    50 Feet