Masterflex® Transfer Tubing, Tygon® S3™ B-44-3, Food and Beverage, 1/2" ID x 3/4" OD; 50 Ft
MFLB95632-13
- Catalog No:
- MFLB95632-13
- MFLB95632-01
- MFLB95632-03
- MFLB95632-05
- MFLB95632-07
- MFLB95632-11
- MFLB95632-15
- MFLB95632-09
- MFLB95632-17
- MFLB95632-19
- Model:
- 95632-13
- 95632-01
- 95632-03
- 95632-05
- 95632-07
- 95632-11
- 95632-15
- 95632-09
- 95632-17
- 95632-19
- Bend radius:
- 44,45 mm (1,75")
- 3,18 mm (0,125")
- 9,53 mm (0,375")
- 15,88 mm (0,625")
- 25,4 mm (1")
- 44,45 mm (1,75")
- 60,33 mm (2,375")
- 34,93 mm (1,375")
- 82,55 mm (3,25")
- 130,18 mm (5,125")
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- Max. pressure:
- 2,3 bar (34 psi)
- 6,9 bar (100 psi)
- 4,1 bar (60 psi)
- 3 bar (43 psi)
- 2,3 bar (34 psi)
- 1,7 bar (25 psi)
- 2 bar (29 psi)
- 1,9 bar (28 psi)
- 1,7 bar (25 psi)
- 1,4 bar (20 psi)
- Max. temperature:
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- Max. vacuum:
- 635 mm Hg (25" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 635 mm Hg (25" Hg)
- 279 mm Hg (11" Hg)
- 406 mm Hg (16" Hg)
- 406 mm Hg (16" Hg)
- 279 mm Hg (11" Hg)
- 152 mm Hg (6" Hg)
- Min. temperature:
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- –36 °C (–32 °F)
- Regulatory approvals:
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 2,3 bar (34 psi)
- 6,9 bar (100 psi)
- 4,1 bar (60 psi)
- 3 bar (43 psi)
- 2,3 bar (34 psi)
- 1,7 bar (25 psi)
- 2 bar (29 psi)
- 1,9 bar (28 psi)
- 1,7 bar (25 psi)
- 1,4 bar (20 psi)
Maintain sample purity.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 1/2" ID x 3/4" OD
Formulation: Tygon S3 B-44-3
Applications: Food and beverage processing and dispensing
Characteristics: Bio-based, phthalate-free flexible. Nonwetting, odorless, tasteless, and nontoxic. Clear
Certifications: FDA compliant, NSF-listed (Standard 51), and meets 3A Sanitary standards (20-27) for food and beverage handling
Temperature range: — 49 to 165 °F ( — 45 to 74 °C)
Sterilize: Ethylene oxide or autoclave for 30 min at 250 °F (121 °C), 15 psi (1 bar)
- Tubing ext.Ø:19,1 mm (0,75")
- Tubing int.Ø:12,8 mm (0,5")
- Wall thickness:3,2 mm
- Max. pressure:2,3 bar (34 psi)
- Max. temperature:73 °C (165 °F)
- Colour:Transparent
- Description:Transfer Tubing, Tygon® S3™ B-44-3, Food and Beverage, 1/2" ID x 3/4" OD; 50 Ft
- Length:15,2 m
- Seq:07
- Environmentally Preferable:
- Model:95632-13
- Bend radius:44,45 mm (1,75")
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:3A;FDA;Non-DEHP;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–36 °C (–32 °F)
- Max. vacuum:635 mm Hg (25" Hg)
- Working pressure:2,3 bar (34 psi)
- Clarity:Translucent
- Tubing material:Tygon® S3™ B-44-3
- Pk:50 Feet