Masterflex® Transfer Tubing, Versilon™ A-60-G, ¼" ID × ½" OD, 50 ft.
MFLB06410-07
CE certificate
Resists chemicals and UV-light.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 1/4" ID x 1/2" OD
This tubing is ideal for chemical, heat, ozone, and ultraviolet (UV) light resistance applications. Characteristics include nonconductive, heat-sealable, nonaging, nonoxidizing, with superior acid and alkali resistance. They are manufactured according to GMP. Temperature range is -75 to 275 °F (-60 to 135 °C). Can be sterilized with autoclave.
- Tubing ext.Ø:12,7 mm (0,5")
- Tubing int.Ø:6,4 mm (0,25")
- Wall thickness:3,2 mm
- Max. pressure:1,3 bar (19 psi)
- Max. temperature:132 °C (270 °F)
- Colour:Black
- Description:Transfer Tubing, Versilon™ A-60-G, ¼" ID × ½" OD, 50 ft.
- Length:15,2 m
- Seq:03
- Environmentally Preferable:
- Model:06410-07
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Warranty:1 year
- Working pressure:1,3 bar (19 psi)
- Clarity:Opaque
- Tubing material:Versilon™ A-60-G
- Pk:50 Feet