Masterflex® PTFE Flow Through Tubing Weight for 5/16 to 7/16" ID Tubing.
Catalog # MFLA78226-82
Supplier: MASTERFLEX PROPRIETARY
About this item
Keep your samples flowing and tubing from curling.
- Choose between PTFE or stainless steel construction
- Securely anchor tubing in receiving vessel during dispensing or fluid transfer applications
This flow-through tubing weight prevents tubing from curling or floating. Ideal for groundwater sampling, this weight fits Masterflex®; L/S® 15 or L/S® 24 Precision tubing.
Flow-through PTFE tubing weight anchors tubing in receiving vessel. Accepts tubing with ID of 5/16'' to 7/16''. Fits Masterflex pump tubing sizes L/S® 17, L/S 18, L/S 24, L/S 35, and L/S 36.
- Description:PTFE Flow Through Tubing Weight for 5/16 to 7/16" ID Tubing.
- Material:PTFE
- Environmentally Preferable:
- Pk:1
- Max. int.Ø:0,4375"
- Min. int.Ø:0,3125"