Masterflex® L/S® Easy-Load® II Long-Shaft Pump Head for Precision Tubing, PPS Housing, SS Rotor
Catalog # MFLA77200-80
Supplier: MASTERFLEX PROPRIETARY
About this item
Automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump.
- New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
- Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
- Model available with integrated open-head sensor–connects directly to sensor-equipped drives
- Pump heads are stackable for multichannel applications
- Compact design for efficient use of space
- Suitable for use with L/S® Precision tubing sizes
This L/S® Easy-Load® II Pump Head, when combined with a Masterflex® L/S® drive or compatible system, is designed to provide a simple, easy-to-use peristaltic pump system. The pump head accepts several different tubing sizes for a wide range of flow rates. The unique over-center cam design and automatic tubing retention allow quick tubing changes and greatly reduced maintenance time.
This pump head is compatible with most Masterflex® L/S® drives with a standard tang interface. Mount the pump head using the 2 screws provided.
Delivery: Includes 15” (38-cm) length of tubing and one mounting hardware package.
- Maximum Flow Rate:2300 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S Easy-Load II Long-Shaft Head for Precision Tubing, PPS/SS
- Seq:01
- Environmentally Preferable:
- Model:77200-80
- Gear ratio:1:1
- Occlusion:Fixed
- Optimum RPM range:0,02 - 600 rpm
- Tubing retention:Automatic
- Tubing sizes accepted:L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
- Volume per revolution with L/S 13 tubing:0,06 ml
- Volume per revolution with L/S 14 tubing:0,21 ml
- Volume per revolution with L/S 16 tubing:0,8 ml
- Volume per revolution with L/S 17 tubing:2,8 ml
- Volume per revolution with L/S 18 tubing:3,8 ml
- Volume per revolution with L/S 25 tubing:1,7 ml
- Warranty:2 years
- Pk:1
- Rollers:Four; stainless steel
- Housing material:PPS
- Rotor material:Stainless Steel