Masterflex® Economical Isocratic Dispensing Pump, 10 mL/min, 316 SS; 100-240 VAC
Catalog # MFLA74931-45
Supplier: MASTERFLEX PROPRIETARY
CSA Certified
3 year warranty
About this item
The right pump for your HPLC application.
- Flow rates from 10 to 300 ml/min
- Digital stepper motor ensures accuracy at low flow rates
- Remotely control pump with a PC via RS-232 and micro USB
- Self-flush feature washes piston with every stroke
- Interactive keypad controls make programming at the pump
Single-Head Pumps precisely meter and dispense chemicals, perfect for small-scale laboratory fluid transfers and HPLC applications. Small footprint saves bench and fume hood space.
High-Flow Dual-Head Pumps are ideally suited to Preparative
Delivery: Includes detachable power supply. Dual-head and isocratic pump models also include a removable drip tray.
- Maximum Flow Rate:10 ml/min
- Power:100 - 240 VAC; 50/60 Hz
- Accuracy:±2% of set point
- Max. pressure:5000 psi
- Min. flow rate:0,01 ml/min
- Description:Economical Isocratic Dispensing Pump, 10 ml/min, 316 SS, 100-240V
- Height:16,5 cm
- Length:40,6 cm
- Seq:01
- Environmentally Preferable:
- Model:74931-45
- Wetted materials:Synthetic ruby, sapphire, UHMWPE, PTFE
- Duty cycle continuous:Yes
- Self-priming:No
- Output:RS-232, micro USB, voltage flow control, run/stop
- Max. temperature:100 °C (212 °F)
- Repeatability:±0,5%
- Warranty:3 years
- Pk:1
- Width:17,8 cm