Masterflex® Fitting, Polypropylene, Tee, Hose Barb Union, 3/32" ID; 250/PK
Catalog # MFLA50628-29
Supplier: MASTERFLEX PROPRIETARY
CE certificate
About this item
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/32" ID
Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):³⁄₃₂"
- Barb size/tubing int.Ø (port 2):³⁄₃₂"
- Connection Type:Barbed Union
- Flow pattern:T
- Description:Fitting, Polypropylene, Tee, Hose Barb Union, ³⁄₃₂" ID; 250/PK
- Seq:44
- Environmentally Preferable:
- Model:50628-29
- Pk:250
- Barb size/tubing int.Ø (port 3):³⁄₃₂"
- Fitting material:Polypropylene