Order Entry
China
ContactUsLinkComponent
Masterflex® Power Cord, 230 VAC, Italian Plug; 6-ft Long
Masterflex® Power Cord, 230 VAC, Italian Plug; 6-ft Long
Catalog # MFLA50001-76
undefined
Masterflex® Power Cord, 230 VAC, Italian Plug; 6-ft Long
Catalog # MFLA50001-76

About this item

Optimize performance of your Masterflex® pump.

  • Choose from a wide range of power cords

Choose an interchangeable cord/plug assembly for 115 or 230 VAC operation. Each 6-ft (1,8 m) cord and moded plug assembly features an IEC 320 appliance connector and rated for 10 A at 250 VAC.

  • Description:
    Power Cord, Italian plug
  • Length:
    6 ft.
  • Environmentally Preferable:
  • Model:
    50001-76
  • Warranty:
    1 year
  • Pk:
    182 cm
  • AC max.:
    230 V