Order Entry
China
ContactUsLinkComponent
 
Masterflex® Differential Pressure Flowmeter, Mass, 100 L/min Gases
  MFLA32908-75
CE Compliant
NIST traceable
undefined
Masterflex® Differential Pressure Flowmeter, Mass, 100 L/min Gases
  MFLA32908-75
CE Compliant
NIST traceable

 

Measure 130 standard gases—user selectable from display.

  • Accuracy of ±0.8% of reading ±0.2% full-scale; repeatability of ±0.2%
  • 100 to 1 turndown with ranges of 1 SCCM full-scale up to 1000 SLPM
  • Models with 4 to 20 mA output or totalizer are available

These meters measure flow via pressure drop across a laminar flow element (LFE). Because the flow element makes the flow stream laminar, placement in the process does not require straight pipe runs upstream or downstream of the meter, greatly simplifying installation. As compared to thermal mass technologies, the LFE design provides an ultrafast response within 10 milliseconds and offers “instant on” with no warm-up time.

An integrated keypad around the display is all that is required to program the unit for service. The 0 to 5 VDC output allows transmission of the flow value to a remote display, recorder, or controller regulating a valve or pump.

For portable flow metering applications, order the battery pack (sold separately).

 : Includes 120/230 VAC power adapter with communications cable and NIST-traceable calibration report supplied by the manufacturer.
  • Maximum Flow Rate:
    100000 ml/min
  • Min. flow rate:
    1000 ml/min
  • Output:
    0 to 5 VDC
  • Accuracy:
    ±(0,8R + 0,2FS)
  • Communication interface:
    RS-232
  • Display type:
    7-line x 4-digit LCD; 0,25"H flow display
  • Max. pressure:
    145 psi
  • Power:
    115/230 VAC
  • Description:
    Flowmeter, mass, differential pressure, for gases, 1 to 100 L/min
  • Length:
    10,16 cm
  • Seq:
    12
  • Environmentally Preferable:
  • Model:
    32908-75
  • Wetted materials:
    302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • Max. particulate size:
    50 µm
  • Min. operating temperature:
    –10 °C (14 °F)
  • Turndown ratio:
    100:1
  • Width:
    1,625"
  • Max. operating temperature:
    50 °C (122 °F)
  • Input:
    0 to 5 VDC and RS-232
  • Certification:
    Yes
  • Connection:
    8-pin circular mini-DIN
  • Height:
    4,375"
  • Repeatability:
    ±0,2%
  • Response time:
    10 ms
  • Warranty:
    1 year
  • Pk:
    1
  • Fluid type:
    Gas
  • Gas type:
    Acetylene (C2H2), Air, Argon (Ar), i-Butane (i-C4H10), n-Butane (n-C4H10), Carbon Dioxide (CO2), Carbon Monoxide (CO), Deuterium (D2), Ethane (C2H6), Ethylene/Ethene (C2H4), Helium (He), Hydrogen (H2), Krypton (Kr), Methane (CH4), Neon (Ne), Nitrogen (N2), Nitrous Oxide (N2O), Oxygen (O2), Propane (C3H8), Sulfur Hexaflouride (SF6), Xenon (Xe)
  • Media type:
    Acetylene;Air;Argon;Carbon Dioxide;Carbon Monoxide;Helium;Hydrogen;Nitrogen;Oxygen
  • Process connection:
    1/4" NPT(F)