Masterflex® Variable-Area Flowmeter, Direct Read, Acrylic Housing, 5" Scale; 10 to 100 scfm Air
目录编号 MFLA32462-14
关于此项目
Durable single-piece body withstands severe shock and vibration.
- Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
- Flexible design allows for panel or bench mounting
- Variable Area with Direct English-Reading Scales
- Maximum flow rate of 100 scfm
Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately below) which allows for mobility from bench to bench.
Note: There are many additional types of acrylic flowmeters. Contact our Application Specialists for quotes on acrylic meters with special requirements.
- Maximum Flow Rate:44883 gal./h
- Accuracy:±2% full-scale
- Display type:5" Scale
- Description:Acrylic Flowmeter, 5" Scale for Air, 10-100 ft.³/min
- Seq:25
- Environmentally Preferable:
- Model:32462-14
- Float material:316 SS
- O-Ring material:Buna-N
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±0,5% full-scale
- Pk:1
- Housing material:Acrylic
- Fitting material:PVC
- Fluid type:Air
- Process connection:1" NPT(F)