Masterflex® Fitting, Polypropylene, Straight, Sanitary Clamp Eccentric Reducer, 1-1/2" x 3/4"
Catalog # MFLA31805-01
Supplier: MASTERFLEX PROPRIETARY
3A Sanitary approval
CE certificate
About this item
Maintain sanitary conditions in your processes while decreasing diameter.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
- All fittings are compatible with Tri-Clamp® fittings
- Excellent chemical resistance; low leachable characteristics
Designed with polypropylene the fitting performs more consistently after repeated autoclaving. Clamps and gaskets required for a complete system are sold separately.
- Connection Type:Sanitary Eccentric Reducer
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1-1/2"
- Sanitary clamp size (Port 2):3/4"
- Max. temperature:82 °C (180 °F)
- Description:Fitting, Polypropylene, Straight, Sanitary Clamp Eccentric Reducer, 1-1/2" x 3/4"
- Environmentally Preferable:
- Model:31805-01
- Chemical resistance:Very good
- Min. temperature:–9 °C (15 °F)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:125 psi
- Pk:1
- Fitting material:Polypropylene
- Sanitary gasket size:1-1/2"