Masterflex® Fitting, Black Polypropylene, Straight, Hose Barb to Threaded Adapter, 1 1/2" ID x 1" 1/2" NPT(M); 5/PK
Catalog # MFLA31407-16
Supplier: MASTERFLEX PROPRIETARY
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1 1/2" ID x 1" 1/2" NPT(M)
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.
- Barb size/tubing int.Ø (port 2):1-1/2"
- Connection Type:Thread to Barb
- Flow pattern:Straight
- Thread size NPT(M) (port 1):1-1/2"
- Description:Fitting, Black Polypropylene, Straight, Hose Barb to Threaded Adapter, 1-1/2" ID x 1" 1/2" NPT(M); 5/PK
- Seq:14
- Environmentally Preferable:
- Model:31407-16
- No. of ports:2
- Orifice dimensions:11,9 mm (0,46875")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:1 year
- Pk:5
- Fitting material:Polypropylene