About this item
No more leaks - valved couplings automatically shut off flow.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Compact, lightweight couplings feature a high flow and low spillage design
These CPC® high-flow quick-disconnect fittings have flow comparable to many ¹/₂" flow couplings in a ³/₈" body size. An ergonomic design and a large, shrouded thumb latch pad produce a coupling that is easy to grip and simple to operate. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body. Valved models have a spring-operated 316 stainless steel valve that seals the flow path when fitting halves are disengaged. All fitting bodies have 316 stainless steel latch springs and EPDM seals.
For a complete coupling, order one fitting body and one insert.
- Barb size/tubing int.Ø (port 1):½"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Open
- 最高温度:71 °C (160 °F)
- Seal material:EPDM
- 说明:High-Flow Quick-Disconnect Fitting, Bulkhead Panel Mount Hose Barb Body, Polypropylene, Straight-Through, ¹/₂" ID, HFC16812; 1/PK
- Environmentally Preferable:
- Valve spring material:316 Stainless Steel
- 最小温度:0 °C (32 °F)
- 最大真空度:698 mm Hg (27,5" Hg)
- 灭菌:Ethylene oxide (ETO) or gamma
- 最大运行压力:60 psi
- 质保:3 Months
- 包装规格:1
- Fitting material:Polypropylene
- Quick-disconnect flow size:⅜"