Masterflex® Fitting, HDPE, Y-Connector, Hose Barb Union, 1/16" ID; 10/PK
Catalog # MFLA30726-01
Supplier: MASTERFLEX PROPRIETARY
CE certificate
About this item
Ensure a tight seal every time.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Designed for quick and easy assembly with flexible tubing
- Connection Type: 1/16" ID; 10/PK
Combine these simple, economical fittings with flexible tubing for use in your low pressure applications. Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
These High-Density Polyethylene (HDPE) fittings offer very good chemical resistance. Temp range: -65 to 150 °F (-53 to 65 °C). Sterilize by ethylene oxide only.
- Barb size/tubing int.Ø (port 1):1/16"
- Barb size/tubing int.Ø (port 2):1/16"
- Connection Type:Barbed Union
- Flow pattern:Y
- Description:Fitting, HDPE, Y-Connector, Hose Barb Union, 1/16" ID; 10/PK
- Seq:10
- Environmentally Preferable:
- Model:30726-01
- Orifice dimensions:0,03125"
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:3 Months
- Pk:10
- Barb size/tubing int.Ø (port 3):1/16"
- Fitting material:HDPE