Order Entry
China
ContactUsLinkComponent
Masterflex® Fittings, HDPE, Elbow, Hose Barb Union, 3/4" ID; 10/PK
Masterflex® Fittings, HDPE, Elbow, Hose Barb Union, 3/4" ID; 10/PK
Catalog # MFLA30622-67
CE certificate
undefined
Masterflex® Fittings, HDPE, Elbow, Hose Barb Union, 3/4" ID; 10/PK
Catalog # MFLA30622-67
CE certificate

About this item

Quick and easy assembly without tools.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 3/4" ID

Create 90° bends in flexible tubing—without the kinks!

  • Barb size/tubing int.Ø (port 1):
    3/4"
  • Barb size/tubing int.Ø (port 2):
    3/4"
  • Connection Type:
    Barbed Union
  • Flow pattern:
    Elbow
  • Description:
    Fittings, HDPE, Elbow, Hose Barb Union, 3/4" ID; 10/PK
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    30622-67
  • Orifice dimensions:
    0,5625"
  • Sterilisation:
    Ethylene oxide (ETO) only
  • Pk:
    10
  • Fitting material:
    HDPE