Masterflex® Fitting, HDPE, Straight, Hose Barb Reducer, 3/8" ID x 1/4" ID; 10/PK
MFLA30622-35
CE certificate
Best for low-pressure applications.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperture range −65 to +150 °F (−53 to +65 °C)
- Connection Type: 3/8" ID x 1/4" ID
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):3/8"
- Barb size/tubing int.Ø (port 2):1/4"
- Connection Type:Barbed Reducer
- Flow pattern:Straight
- Description:Fitting, HDPE, Straight, Hose Barb Reducer, 3/8" ID x 1/4" ID; 10/PK
- Seq:19
- Environmentally Preferable:
- Model:30622-35
- Sterilisation:Ethylene oxide (ETO) only
- Pk:10
- Fitting material:HDPE