Order Entry
China
ContactUsLinkComponent
Masterflex® Fitting, HDPE, Straight, Hose Barb Reducer, 1/4" ID x 3/16" ID; 10/PK
Masterflex® Fitting, HDPE, Straight, Hose Barb Reducer, 1/4" ID x 3/16" ID; 10/PK
Catalog # MFLA30622-29
CE certificate
undefined
Masterflex® Fitting, HDPE, Straight, Hose Barb Reducer, 1/4" ID x 3/16" ID; 10/PK
Catalog # MFLA30622-29
CE certificate

About this item

Best for low-pressure applications.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Temperture range −65 to +150 °F (−53 to +65 °C)
  • Connection Type: 1/4" ID x 3/16" ID

These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.

  • Barb size/tubing int.Ø (port 1):
    1/4"
  • Barb size/tubing int.Ø (port 2):
    3/16"
  • Connection Type:
    Barbed Reducer
  • Flow pattern:
    Straight
  • Description:
    Fitting, HDPE, Straight, Hose Barb Reducer, 1/4" ID x 3/16" ID; 10/PK
  • Seq:
    17
  • Environmentally Preferable:
  • Model:
    30622-29
  • Sterilisation:
    Ethylene oxide (ETO) only
  • Pk:
    10
  • Fitting material:
    HDPE