Specifications
See all product configurations- Catalog No:
- MFLA30523-46
- MFLA30523-84
- MFLA30523-86
- MFLA30523-80
- MFLB30523-20
- MFLA30523-82
- MFLA30523-04
- MFLA00431-JA
- MFLA30523-88
- MFLA00383-PO
- MFLB30523-64
- MFLB30523-60
- MFLB30523-28
- MFLB30523-24
- MFLA00269-AW
- MFLB30523-44
- MFLA00253-BM
- MFLB30523-40
- MFLA30523-08
- MFLA30523-22
- MFLA30523-06
- MFLA30523-68
- MFLA30523-62
- MFLA41000-50
- MFLA30523-66
- MFLA30523-48
- MFLA30523-26
- MFLA30523-42
- Connection type:
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Protect your pump, valves and other components in fluid line.
- Pre-filter before critical membrane filters
- Generate turbulence for enhanced mass or heat transfer
- Purify in chromatography applications
Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.
Platinum-cured silicone gaskets are the ideal choice for pharmaceutical, high-purity water, injectable, food, and beverage applications. Gaskets will resist product adhesion, and are tasteless, odorless and do not contain plasticizers. Use silicone gaskets at temperatures from –58 to 446 °F (–50 to 230 °C).
- Mesh size:40
- Sanitary clamp size (Port 1):1-1/2"
- Connection type:Sanitary
- Description:Platinum-Cured Silicone Screen Gasket, 40 Mesh, 1-1/2"; 1/EA
- Environmentally Preferable:
- Pk:1
- Fitting material:Platinum-Cured Silicone
- Particle size retained:381 µm
- Sanitary gasket size:1-1/2"
- Warranty:1 year