Masterflex® Fitting, Nylon, Straight, Threaded Plug, 3/8" NPT(M); 100/PK
Catalog # MFLA30401-52
Supplier: MASTERFLEX PROPRIETARY
About this item
Deigned for permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/8" NPT(M)
Very good chemical resistance. Rated to 200 psi at 77 °F ( 25 °C). Usable from -65 to 190 °F (-53 to 87 °C).
- Connection Type:Threaded Plug
- Flow pattern:Straight
- Thread size NPT(M) (port 1):3/8"
- Description:Fitting, Nylon, Straight, Threaded Plug, 3/8" NPT(M); 100/PK
- Seq:15
- Environmentally Preferable:
- Model:30401-52
- Warranty:1 year
- Pk:100
- Fitting material:Nylon