Order Entry
China
ContactUsLinkComponent
Masterflex® Fitting, HDPE, Straight, Threaded Plug, 1/2" NPT(M); 100/PK
Masterflex® Fitting, HDPE, Straight, Threaded Plug, 1/2" NPT(M); 100/PK
Catalog # MFLA30401-41
undefined
Masterflex® Fitting, HDPE, Straight, Threaded Plug, 1/2" NPT(M); 100/PK
Catalog # MFLA30401-41

About this item

Deigned for permanent connection.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/2" NPT(M)

Very good chemical resistance. Rated to 200 psi at 77 °F ( 25 °C). Usable from -65 to 190 °F (-53 to 87 °C).

  • Connection Type:
    Threaded Plug
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    1/2"
  • Description:
    Fitting, HDPE, Straight, Threaded Plug, 1/2" NPT(M); 100/PK
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    30401-41
  • Warranty:
    1 year
  • Pk:
    100
  • Fitting material:
    HDPE