Masterflex® I/P® Digital Washdown Modular Drive with Remote Input/Output, Avantor®
I/P Precision Modular Washdown Drive w/ Remote I/O; 650 rpm, No plug, 2, 19000 ml/min, 650 rpm, Painted aluminium controller; painted steel and aluminium drive, 90 - 260 VAC; 50/60 Hz; 4,4 A
Catalog # MFLA07591-30
2 year warranty
CE Compliant
IP66 washdown
Supplier: MASTERFLEX PROPRIETARY
Masterflex® I/P® Digital Washdown Modular Drive with Remote Input/Output, Avantor®
Catalog # MFLA07591-30
Supplier: MASTERFLEX PROPRIETARY
2 year warranty
CE Compliant
IP66 washdown
Jump to:
Product Details & Documents
Place motor and controller where convenient with modular design.
- Flow rate 0.04 to 19 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with LED display shows pump rpm— confirm speed setting at a glance
- Remote control available using analog communication—voltage, current and contact closure
- Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
- Membrane keypad allows for easy up-front control of speed, direction, and start/stop
- Rugged housing is NEMA 4X (IP66) rated for washdown
I/P® modular drives feature reversible pumping while allowing you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering and critical transfer applications.
Wall-mount powder-coated aluminum controller housing and powder-coated steel drive housing are NEMA 4X (IP66) rated.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Specifications
- Maximum Flow Rate:19000 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 4,4 A
- Description:I/P Precision Modular Washdown Drive w/ Remote I/O; 650 rpm
- Housing material:Painted aluminium controller; painted steel and aluminium drive
- Electrical plug type:No plug
- Max. RPM:650 rpm
- No. of pump heads accepted:2
- Open-head sensor:No
- Cloud connected:No
- Motor height:165 mm (6,5")
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Type of pump heads accepted:I/P Standard, I/P Easy-Load, I/P High-Performance
- Digital dispensing:No
- Drive IP rating:IP 66
- Voltage:90 - 260 VAC
- Washdown capable:Yes
- Speed control:0,25%
- Controller height:119 mm (4,75")
- Motor width:178 mm (7")
- Min. RPM:6 rpm
- Speed:Variable
- Motor hp:1/5
- Warranty:2 years
- Motor:149 W
- Controller length:285 mm (10,1562")
- Reversible motor:Yes
- Control type:Digital Variable Speed
- Cat. No.:MFLA07591-30
- Controller width:279 mm (11")
- Motor length:362 mm (14,25")
- Pump series:I/P
- Motor IP rating:IP 66
- Frequency:50/60 Hz
- Current:4,4 A
- Controller IP rating:IP 66
Accessories
Product Information
- Catalog #LengthAvailabilityPrice
- Cable assembly for remote control, 18-pin round connectorCable assembly for remote control, 18-pin round connectorMFLA77300-327,9 m (25 ft.)Log in for availability1 * 25 Feet
Product Information
- Catalog #LengthAvailabilityPrice
- Extension cable for L/S and I/P precision modular drivesExtension cable for L/S and I/P precision modular drivesMFLA07557-519 ft.Log in for availability1 * 9 Feet



