Order Entry
China
Orders LinkContactUsLinkComponent
Masterflex® L/S® Precision Modular Drives with Benchtop Controller, Avantor®

Masterflex® L/S® Precision Modular Drives with Benchtop Controller, Avantor®

L/S Precision Modular Drive w/ Remote I/O; 100 rpm, No plug, 4, 580 ml/min, 100 rpm, ABS plastic and aluminium controller; painted steel drive, 90 - 260 VAC; 50/60 Hz; 2,2 A
  MFLA07557-10
2 year warranty
CE Compliant
Masterflex® L/S® Precision Modular Drives with Benchtop Controller, Avantor®
  MFLA07557-10
2 year warranty
CE Compliant
Masterflex® L/S® Precision Modular Drives with Benchtop Controller, Avantor®
Masterflex® L/S® Precision Modular Drives with Benchtop Controller, Avantor®

L/S Precision Modular Drive w/ Remote I/O; 100 rpm, No plug, 4, 580 ml/min, 100 rpm, ABS plastic and aluminium controller; painted steel drive, 90 - 260 VAC; 50/60 Hz; 2,2 A

 
 
   
1 * 1 件
 

Place where convenient—ideal for limited spaces, hoods, or isolation chambers.

  • Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
  • Three digit LED display shows motor rpm — confirm speed setting at a glance
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Splash-resistant ABS plastic controller housing is IP33
  • rated
  • Remote control capabilities via a DB9 female connector on back of controller

L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.

 : Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

 
  • Maximum Flow Rate:
    580 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2,2 A
  • Description:
    L/S Precision Modular Drive w/ Remote I/O; 100 rpm
  • Seq:
    15
  • Housing material:
    ABS plastic and aluminium controller; painted steel drive
  • Electrical plug type:
    No plug
  • Max. RPM:
    100 rpm
  • No. of pump heads accepted:
    4
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Motor height:
    115 mm (4,5")
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Digital dispensing:
    No
  • Drive IP rating:
    IP 33
  • Voltage:
    90 - 260 VAC
  • Washdown capable:
    No
  • Speed control:
    0,25%
  • Controller height:
    140 mm (5,5")
  • Motor width:
    97 mm (3,7968")
  • Min. RPM:
    1 rpm
  • Speed:
    Variable
  • Motor hp:
    1/10
  • Warranty:
    2 years
  • Motor:
    75 W
  • Controller length:
    263 mm (10,3437")
  • Reversible motor:
    Yes
  • Control type:
    Digital Variable Speed
  • Cat. No.:
    MFLA07557-10
  • Controller width:
    211 mm (8,3281")
  • Motor length:
    273 mm (10,75")
  • Pump series:
    L/S
  • Model:
    07557-10
  • Motor IP rating:
    IP 33
  • Frequency:
    50/60 Hz
  • Current:
    2,2 A
  • Controller IP rating:
    IP 33
Accessories

 

  •  
    Description
    Length
     
     
  • MFLA07595-47
    Cable assembly for remote control, DB9(M) connector
    7,9 m (25 ft.)
       
    1 * 25 Feet

 

  •  
    Description
    Length
     
     
  • MFLA07557-51
    Extension cable for L/S and I/P precision modular drives
    9 ft.
       
    1 * 9 Feet