Order Entry
China
ContactUsLinkComponent
FMI Series RH Valveless Piston Pump Head, Ceramic, 1/4", 1/4-28 (F) ports
FMI Series RH Valveless Piston Pump Head, Ceramic, 1/4", 1/4-28 (F) ports
Catalog # MFLA07117-69
undefined
FMI Series RH Valveless Piston Pump Head, Ceramic, 1/4", 1/4-28 (F) ports
Catalog # MFLA07117-69

About this item

Small displacement provides excellent precision.

  • Fully adjustable from zero to maximum

Valveless piston pumps are low maintenance and suffer fewer piston siezures or clogs. With a single moving part, there is less drift over time, offering millions of cycles of reliable, repeatable pumping.

  • Ø:
    0,63 cm
  • Maximum Flow Rate:
    75 ml/min
  • Max. pressure:
    100 psi
  • Description:
    Low Flow Pump Head for Q Series of Pumps, 1/4" Ceramic Piston dia
  • Environmentally Preferable:
  • Wetted materials:
    Ceramic (alumina), PVDF
  • Inlet connection:
    1/4-28 female
  • Min. motor RPM:
    6 rpm
  • Warranty:
    1 year
  • Pk:
    1
  • Max. motor RPM:
    750 rpm