订单输入
China
ContactUsLinkComponent
FMI Series RH Valveless Piston Pump Head, Ceramic/ETFE/Ceramic; 0 to 0.10 mL per Stroke
FMI Series RH Valveless Piston Pump Head, Ceramic/ETFE/Ceramic; 0 to 0.10 mL per Stroke
Catalog # MFLA07117-63
undefined
FMI Series RH Valveless Piston Pump Head, Ceramic/ETFE/Ceramic; 0 to 0.10 mL per Stroke
Catalog # MFLA07117-63

About this item

Small displacement provides excellent precision.

  • Fully adjustable from zero to maximum

Valveless piston pumps are low maintenance and suffer fewer piston siezures or clogs. With a single moving part, there is less drift over time, offering millions of cycles of reliable, repeatable pumping.

  • 直径:
    0,63 cm
  • Maximum Flow Rate:
    75 ml/min
  • 最大压力:
    100 psi
  • 最小流速:
    0,03 ml/min
  • 说明:
    Valveless Piston Pump Head, Ceramic/ETFE/Ceramic; 0 to 0,10 mL per Stroke
  • Environmentally Preferable:
  • 浸湿材料:
    Ceramic (alumina), ETFE
  • Inlet connection:
    1/4" OD tubing
  • Min. motor RPM:
    6 rpm
  • 质保:
    1 year
  • 包装规格:
    1
  • Max. motor RPM:
    750 rpm