FMI Series RH Valveless Piston Pump Head, Ceramic/ETFE/Ceramic; 0 to 0.05 mL per Stroke
MFLA07117-53
Small displacement provides excellent precision.
- Fully adjustable from zero to maximum
Valveless piston pumps are low maintenance and suffer fewer piston siezures or clogs. With a single moving part, there is less drift over time, offering millions of cycles of reliable, repeatable pumping.
- Ø:0,48 cm
- Maximum Flow Rate:37,5 ml/min
- Max. pressure:100 psi
- Min. flow rate:0,018 ml/min
- Description:Valveless Piston Pump Head, Ceramic/ETFE/Ceramic; 0 to 0,05 mL per Stroke
- Environmentally Preferable:
- Wetted materials:Ceramic (alumina), ETFE
- Inlet connection:1/4" OD tubing
- Min. motor RPM:6 rpm
- Warranty:1 year
- Pk:1
- Max. motor RPM:750 rpm