Order Entry
China
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 3.2 mm ID x 6.4 mm OD; 50 Ft
Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 3.2 mm ID x 6.4 mm OD; 50 Ft
Catalog # MFLA06507-05
undefined
Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 3.2 mm ID x 6.4 mm OD; 50 Ft
Catalog # MFLA06507-05

About this item

Exceptional durability with long life.

  • Crystal clear and flexible while also being long-lasting and crack-resistant

Applications: General laboratory, food and beverage, biopharmaceutical, analytical instruments

Sterilize by autoclave or ethylene oxide gas.

  • Tubing ext.Ø:
    6,4 mm (0,25")
  • Tubing int.Ø:
    3,2 mm (0,125")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    3,1 bar (45 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Colour:
    Transparent
  • Description:
    Pump Tubing, Tygon® LMT-55, 3,2 mm ID x 6,4 mm OD; 50 Ft
  • Length:
    15,24 m
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    06507-05
  • Length per pack:
    15,24 m (50 ft.)
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –46 °C (–51 °F)
  • Max. vacuum:
    760 mm Hg (29,9" Hg)
  • Working pressure:
    3,1 bar (45 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® LMT-55
  • Pk:
    50 Feet