Masterflex® Transfer Tubing, C-Flex® Ultra, 1/4" ID x 3/8" OD; 50 Ft
Catalog # MFLA06432-43
Supplier: MASTERFLEX PROPRIETARY
About this item
Excellent resistance to concentrated acids and alkalis.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 1/4" ID x 3/8" OD
Applications:Bioprocess, biopharmaceutical, single-use assemblies, process filling, sampling.
Characteristics: Animal-derived component-free (ADCF). Sealable and weldable. Noncytotoxic and nonpyrogenic; excellent resistance to concentrated acids and alkalis.
Certifications:Meets USP Class VI standards.
Temperature range: -50 to 275 °F ( -45 to 135 °C)
Sterilize: Autoclave.
- Tubing ext.Ø:9,6 mm (0,375")
- Tubing int.Ø:6,4 mm (0,25")
- Wall thickness:1,6 mm
- Max. pressure:1 bar (14 psi)
- Max. temperature:50 °C (122 °F)
- Colour:Translucent
- Description:Transfer Tubing, C-Flex® Ultra, 1/4" ID x 3/8" OD; 50 Ft
- Length:15,2 m
- Seq:03
- Environmentally Preferable:
- Model:06432-43
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–50 °C (–58 °F)
- Sterilisation:Autoclave;Gamma
- Working pressure:1 bar (14 psi)
- Clarity:Translucent
- Tubing material:C-Flex® ULTRA
- Pk:50 Feet