Masterflex® Variable-Area Flowmeter, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 7825 mL/min Air
Catalog # MFLA03267-26
Supplier: MASTERFLEX PROPRIETARY
About this item
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
- Maximum Flow Rate:7825 ml/min
- Accuracy:±2% full-scale
- Max. pressure:200 psi
- Description:150-mm Correlated Flowmeter, w/o valve, aluminum, 7825 ml/min air
- Seq:13
- Environmentally Preferable:
- Model:03267-26
- Float material:316 SS
- Flow Tube material:Borosilicate glass
- Max. air flow rate:7825 ml/min
- Max. argon flow rate:6384 ml/min
- Max. CO₂ flow rate:6308 ml/min
- Max. H₂ flow rate:27804 ml/min
- Max. helium flow rate:15960 ml/min
- Max. N₂ flow rate:7722 ml/min
- Max. O₂ flow rate:6992 ml/min
- Max. water flow rate:217 ml/min
- O-Ring material:Buna-N
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0,25%
- Warranty:1 year
- Pk:1
- Housing material:Aluminium
- Fitting material:Aluminum
- Process connection:0,125" NPT(F)
- Valve:No