Masterflex® Flowmeter Acrylic Tripod Base for 03218-50 and 03218-52
MFLA03218-58
- Catalog No:
- MFLA03218-58
- MFLA03226-50
- MFLA03226-40
- Model:
- 03218-58
- 03226-50
- 03226-40
- Width:
- 1755"
- 1755"
- 1755"
- Warranty:
- 1 year
- 1 year
- 1 year
Easily mount flowmeters on tripod for easy viewing.
- Constructed of durable acrylic
These tripod bases are ideal for benchtop applications. A tripod base is required to use the multitube frame with the common inlet flow pattern; all other multitube frames are designed for panel and tripod mounting. Tripod bases are made of acrylic and include a spirit leveler.
- Description:Tripod Base for 03218-50 and 03218-52
- Seq:01
- Environmentally Preferable:
- Model:03218-58
- Width:1755"
- Warranty:1 year
- Pk:1
- Housing material:Acrylic