Order Entry
China
ContactUsLinkComponent
Masterflex® I/P® Spooled Precision Pump Tubing, BioPharm Platinum-Cured Silicone, I/P 73; 100 ft
Masterflex® I/P® Spooled Precision Pump Tubing, BioPharm Platinum-Cured Silicone, I/P 73; 100 ft
Catalog # MFLA96423-73
CE certificate
undefined
Masterflex® I/P® Spooled Precision Pump Tubing, BioPharm Platinum-Cured Silicone, I/P 73; 100 ft
Catalog # MFLA96423-73
CE certificate

About this item

Smooth inner surface designed to reduce risk of particle entrapment and contamination.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • I/P® 73 tubing has a 3/8” (9.5 mm) inner diameter
  • Accepts 3/8” hose barb for tubing connection

Choose our BioPharm Silicone platinum-cured tubing for purity, very low extractables, and an ultra-smooth inner surface. Ideal for pharmaceutical and biotechnological applications, this tubing complies with USP class VI and 3A sanitary standards.

The ultra-smooth inner surface minimizes particle entrapment and microscopic build-up during fluid transfer. Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide.

Spools contain continuous pump tubing, allowing you to cut the exact length needed and eliminating waste.

I/P® Precision pump tubing is compatible with Masterflex® Standard and Easy-Load pump heads.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    8000 ml/min
  • Tubing int.Ø:
    9,50 mm (0,374")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    232 °C (450 °F)
  • Pump series:
    I/P
  • Description:
    I/P® Spooled Precision Pump Tubing, BioPharm Platinum-Cured Silicone, I/P 73; 100 ft
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    96423-73
  • Length per pack:
    30,4 m (100 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –60 °C (–75 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Tubing material:
    BioPharm platinum-cured silicone
  • Pk:
    100 Feet
  • Hose barb size:
    0,375"
  • I/P Masterflex tubing size:
    73