Order Entry
China
ContactUsLinkComponent
 
Masterflex® Sanitary Clamp with White Knob, Nylon, 3"; 1/EA
  MFLA30508-27
CE certificate
undefined
Masterflex® Sanitary Clamp with White Knob, Nylon, 3"; 1/EA
  MFLA30508-27
CE certificate

 

Compatible with metal and plastic Tri-Clamp® fittings.

  • Excellent chemical resistance; low leachable characteristics
  • Autoclavable
  • Accepts up to 3" tubing

Constructed of nylon, these Tri-Clamp® sanitary clamps are perfect for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems. These clamps ideal for securing your fluid transfer system without damaging the process lines.

  • Connection Type:
    Sanitary Clamp
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    3"
  • Description:
    Sanitary Clamp with White Knob, Nylon, 3"; 1/EA
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    30508-27
  • Sterilisation:
    Autoclave, Gamma
  • Warranty:
    Manufacturer defect
  • Pk:
    1
  • Fitting material:
    Nylon
  • Sanitary gasket size:
    3"