Order Entry
China
ContactUsLinkComponent
Masterflex® Sanitary Clamp with White Knob, Nylon, 1" to 1-1/2"; 1/EA
Masterflex® Sanitary Clamp with White Knob, Nylon, 1" to 1-1/2"; 1/EA
Catalog # MFLA30508-23
CE certificate
undefined
Masterflex® Sanitary Clamp with White Knob, Nylon, 1" to 1-1/2"; 1/EA
Catalog # MFLA30508-23
CE certificate

About this item

Compatible with metal and plastic Tri-Clamp® fittings.

  • Excellent chemical resistance; low leachable characteristics
  • Autoclavable
  • Accepts 1" to 1 1/2" tubing

Constructed of nylon, these Tri-Clamp® sanitary clamps are perfect for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems. These clamps ideal for securing your fluid transfer system without damaging the process lines.

  • Connection Type:
    Sanitary Clamp
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    1-1/2"
  • Description:
    Sanitary Clamp with White Knob, Nylon, 1" to 1-1/2"; 1/EA
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    30508-23
  • Sterilisation:
    Autoclave, Gamma
  • Warranty:
    Manufacturer defect
  • Pk:
    1
  • Fitting material:
    Nylon
  • Sanitary gasket size:
    1-1/2"