Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-Lab, 0.51 mm ID; 12/PK
Catalog # MFLA96460-18
Supplier: MASTERFLEX PROPRIETARY
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Ideal for general laboratory applications
- Clear for easy sample viewing
Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs
The overall length of E-Lab (E-3603) 96460-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:0,51 mm
- Description:Pump Tubing, 2-Stop, Tygon® S3™ E-Lab, 0,51 mm ID; 12/PK
- Length:406 mm
- Seq:06
- Environmentally Preferable:
- Model:96460-18
- Regulatory approvals:ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
- Tubes per pack:12
- Series:Similar to SC0005-LT
- Tubing material:Tygon® E-Lab (E-3603)
- Pk:12
- Colour coded stops:Orange/yellow