Order Entry
China
ContactUsLinkComponent
 
Masterflex® Ismatec® Pump Tubing, 3-Stop, Chem-Durance® Bio, 0.38 mm ID, 6 PK
  MFLA96328-14
undefined
Masterflex® Ismatec® Pump Tubing, 3-Stop, Chem-Durance® Bio, 0.38 mm ID, 6 PK
  MFLA96328-14

 

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Long service life - Outstanding fatigue resistance due to flexing!
  • Suitable for applications using acetone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals
  • Inner diameter: 0.38 mm

To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.

Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.

Chem-Durance® Bio tubing is opaque in color and features a temperature range of -70 to 52 °C. Tubing life at 100 rpm is approximately 1000 hours.

The overall length of Chem-Durance® Bio 96327 and 96328-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 381 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    0,38 mm
  • Description:
    Pump Tubing, 3-Stop, Chem-Durance® Bio, 0,38 mm ID, 6 PK
  • Length:
    406 mm
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    96328-14
  • Regulatory approvals:
    FDA;Non-DEHP;RoHS;USP
  • Tubes per pack:
    6
  • Series:
    Similar to SC0710
  • Tubing material:
    Chem-Durance® Bio
  • Pk:
    6
  • Colour coded stops:
    Orange/Green