Masterflex® Smart Gasket® Sanitary Sampling Gasket, Silicone, 3 Port, 3/4" Tri-Clamp; 1/EA
Catalog # MFLA30544-04
Supplier: MASTERFLEX PROPRIETARY
About this item
Smart Gasket lets you take samples or readings from a sanitary line.
- Measure temperature, take a sample, or dose chemicals into your process line
- Install in between two sanitary fittings
The Smart Gasket is used as a standard sanitary gaskets with standard Tri-clamp® fittings. The gaskets have molded ports that allow either a thermocouple or sampling tubes to be inserted into the line. Order the appropriate Smart Gasket clamp separately.
- Sanitary clamp size (Port 1):3/4"
- Connection type:Sanitary
- Description:Sanitary Sampling Gasket, Silicone, 3 Port, 3/4" Tri-Clamp; 1/EA
- Seq:31
- Environmentally Preferable:
- Pk:1
- Fitting material:Platinum-Cured Silicone
- Sanitary gasket size:3/4"
- No. of ports:3
- Warranty:1 year