Masterflex® Smart Gasket® 3/4" Tri-Clamp, 1 Port, Stainless Steel; 1/EA
目录编号 MFLA30542-07
规格
查看所有产品配置- Catalog No:
- MFLA30542-07
- MFLA30545-15
- MFLA30543-03
- MFLB30544-11
- MFLA30544-19
- MFLA41001-54
- MFLA41001-49
- MFLA30542-11
- MFLA30543-15
- MFLA30544-07
- MFLA30543-19
- MFLB30545-19
- MFLA30542-19
- 连接类型:
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- No. of ports:
- 1
- 4
- 2
- 3
- 3
- 3
- 1
- 1
- 2
- 3
- 2
- 4
- 1
- 质保:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 当前查看
规格
关于此项目
Create a secure connection with your Masterflex® Smart Gasket® sanitary gaskets.
- Constructed of durable stainless steel (SS)
The Smart Gasket clamps are required with the gaskets because they have slots in them that allow for the different number of poarts. The clamps are specific to the number of ports on the gasket.
- Sanitary clamp size (Port 1):3/4"
- 连接类型:Sanitary
- 说明:3/4" Tri-Clamp, 1 Port, Stainless Steel; 1/EA
- Environmentally Preferable:
- 包装规格:1
- Fitting material:Stainless Steel
- Sanitary gasket size:3/4"
- No. of ports:1
- 质保:1 year