订单输入
China
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 9.5 mm ID x 15.9 mm OD; 50 Ft
Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 9.5 mm ID x 15.9 mm OD; 50 Ft
Catalog # MFLA06507-39
undefined
Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 9.5 mm ID x 15.9 mm OD; 50 Ft
Catalog # MFLA06507-39

About this item

Exceptional durability with long life.

  • Crystal clear and flexible while also being long-lasting and crack-resistant

Applications: General laboratory, food and beverage, biopharmaceutical, analytical instruments

Sterilize by autoclave or ethylene oxide gas.

  • Tubing ext.Ø:
    16 mm (0,625")
  • Tubing int.Ø:
    9,5 mm (0,375")
  • 壁厚:
    3,2 mm
  • 最大压力:
    2 bar (30 psi)
  • 最高温度:
    74 °C (165 °F)
  • 颜色:
    透明
  • 说明:
    Pump Tubing, Tygon® LMT-55, 9,5 mm ID x 15,9 mm OD; 50 Ft
  • 长度:
    15,24 m
  • 顺序:
    07
  • Environmentally Preferable:
  • 型号:
    06507-39
  • Length per pack:
    15,24 m (50 ft.)
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • 最小温度:
    –46 °C (–51 °F)
  • 最大真空度:
    760 mm Hg (29,9" Hg)
  • 工作压力:
    2 bar (30 psi)
  • 透明度:
    Translucent
  • Tubing material:
    Tygon® LMT-55
  • 包装规格:
    50 Feet