Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 1/32" ID x 3/32" OD; 50 Ft
Catalog # MFLA06407-70
Supplier: MASTERFLEX PROPRIETARY
CE certificate
About this item
Pliable formulation for sharp radius bending.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
This tubing is ideal for general laboratory use. It offers long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, and is nontoxic.
FDA compliant and made according to GMP.
Temperature range is -51 to 165 °F (-46 to 73 °C)
Can be sterilized with ethylene oxide or autoclave
- Tubing ext.Ø:2,4 mm (0,09375")
- Tubing int.Ø:0,8 mm (0,03125")
- Wall thickness:0,8 mm
- Max. pressure:4,8 bar (69 psi)
- Max. temperature:74 °C (165 °F)
- Colour:Transparent
- Description:Transfer Tubing, Tygon® E-Lab (E-3603), 1/32" ID x 3/32" OD; 50 Ft
- Length:15,2 m
- Seq:13
- Environmentally Preferable:
- Model:06407-70
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:ADCF;FDA;Non-DEHP;NSF-51;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–46 °C (–51 °F)
- Working pressure:4,8 bar (69 psi)
- Clarity:Translucent
- Tubing material:Tygon® E-Lab (E-3603)
- Pk:50 Feet