Order Entry
China
ContactUsLinkComponent
Masterflex® I/P® Precision Pump Tubing, Tygon® A-60-F, I/P 73; 50 ft
Masterflex® I/P® Precision Pump Tubing, Tygon® A-60-F, I/P 73; 50 ft
Catalog # MFLA06402-73
CE certificate
undefined
Masterflex® I/P® Precision Pump Tubing, Tygon® A-60-F, I/P 73; 50 ft
Catalog # MFLA06402-73
CE certificate

About this item

Stay compliant with food grade applications.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory Approvals to match your unique application
  • Opaque beige color protects light and UV sensitive samples
  • I/P® 73 tubing has a 3/8” (9.5 mm) inner diameter
  • Accepts 3/8” hose barb for tubing connection

Masterflex® Norprene® Food Precision pump tubing is formulated to withstand extreme temperatures and will not deteriorate in demanding food and beverage applications. This tubing is compatible with virtually all commercial clears and sanitizers and can be sterilized via autoclave without impacted overall service life. Ideal for food and beverage applications, this tubing complies with FDA, NSF, and 3-A standards.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    8000 ml/min
  • Tubing int.Ø:
    9,50 mm (0,374")
  • Max. pressure:
    2,7 bar (40 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    I/P
  • Description:
    Tygon Food Tubing, A-60-F, I/P 73, 50 ft.
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    06402-73
  • Length per pack:
    15,2 m (50 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –51 °C (–60 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    1 year
  • Tubing material:
    Tygon® A-60-F
  • Pk:
    1.524 cm
  • Hose barb size:
    0,375"
  • I/P Masterflex tubing size:
    73