Masterflex® Fitting, Polypropylene, Straight, Hosebarb to Thread, 5/8" ID x 1/2" NPT(M); 10/PK
Catalog # MFLA40621-69
Supplier: MASTERFLEX PROPRIETARY
CE certificate
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.
- Barb size/tubing int.Ø (port 2):5/8"
- Connection Type:Thread to Barb
- Flow pattern:Straight
- Thread size NPT(M) (port 1):1/2"
- Description:Fitting, Polypropylene, Straight, Hosebarb to Thread, 5/8" ID x 1/2" NPT(M); 10/PK
- Seq:43
- Environmentally Preferable:
- Model:40621-69
- No. of ports:2
- Sterilisation:Ethylene oxide (ETO) or gamma
- Pk:10
- Fitting material:Polypropylene