订单输入
China
ContactUsLinkComponent
Masterflex® Fitting, Polypropylene, Straight, Hose Barb Union, 3/4" ID; 5/PK
Masterflex® Fitting, Polypropylene, Straight, Hose Barb Union, 3/4" ID; 5/PK
Catalog # MFLA40610-05
CE certificate
undefined
Masterflex® Fitting, Polypropylene, Straight, Hose Barb Union, 3/4" ID; 5/PK
Catalog # MFLA40610-05
CE certificate

About this item

Quick and easy assembly without tools.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Chemical resistant
  • Connection Type: 3/4" ID

These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.

  • Barb size/tubing int.Ø (port 1):
    ¾"
  • Barb size/tubing int.Ø (port 2):
    ¾"
  • Connection Type:
    Barbed Union
  • Flow pattern:
    Straight
  • 说明:
    Fitting, Polypropylene, Straight, Hose Barb Union, ¾" ID; 5/PK
  • 顺序:
    39
  • Environmentally Preferable:
  • 型号:
    40610-05
  • Orifice dimensions:
    14,29 mm (0,5625")
  • 灭菌:
    Ethylene oxide (ETO) or gamma
  • 质保:
    Out of box
  • 包装规格:
    5
  • Fitting material:
    Polypropylene