Masterflex® Barbed to Sanitary Adapter, ¹/₂" ID to ³/₄" Mini, ADCF PP; 10/PK, Avantor®
MFLA31515-90
CE certificate
Certificate of compliance included!
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Animal derivative component free
- Meet USP Class IV requirements
- Sterilisable vis gamma irradiation
These sanitary fittings are the perfect to transition from sanitary clamp connections to seal or barb for flexible tubing. All adapters feature a radiused flow surface controlled to 15 micron Ra to ensure a smooth, uninterrupted flow - and no particulate build-up. There are no sharp edges in the flow path, so cleaning is very easy. Made from animal-derived ingredient-free polypropylene, these adapters offer good chemical resistance and may be sterilised by gamma irradiation. Material meets the requirements for USP Class VI.
: Includes certificate of compliance.
- Barb size/tubing int.Ø (port 2):1/2"
- Connection Type:Sanitary to Barb
- Flow pattern:Straight
- Sanitary clamp size (Port 1):3/4"
- Description:Barbed to Sanitary Adapter, ¹/₂" ID to 3/4" Mini, ADCF PP; 10/PK, Avantor®
- Seq:04
- Environmentally Preferable:
- Sterilisation:Ethylene oxide (ETO) or gamma
- Pk:10
- Fitting material:Polypropylene
- Sanitary gasket size:3/4"