Masterflex® Fitting, Polypropylene, Y-Connector, Hose Barb Reducer, 1/8" ID x 1/4" ID; 10/PK
Catalog # MFLA30726-51
Supplier: MASTERFLEX PROPRIETARY
CE certificate
About this item
Ensure a tight seal every time.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):1/8"
- Barb size/tubing int.Ø (port 2):1/8"
- Connection Type:Barbed Reducer
- Flow pattern:Y
- Description:Fitting, Polypropylene, Y-Connector, Hose Barb Reducer, 1/8" ID x 1/4" ID; 10/PK
- Seq:14
- Environmentally Preferable:
- Model:30726-51
- Sterilisation:Ethylene oxide (ETO) or gamma
- Pk:10
- Barb size/tubing int.Ø (port 3):1/4"
- Fitting material:Polypropylene