Masterflex® Smart Gasket® 1-1/2" Tri-Clamp, 4 Port, Stainless Steel; 1/EA
MFLA30545-15
- Catalog No:
- MFLA30545-15
- MFLA30543-03
- MFLB30544-11
- MFLA30544-19
- MFLA41001-54
- MFLA41001-49
- MFLA30542-11
- MFLA30542-07
- MFLA30543-15
- MFLA30544-07
- MFLA30543-19
- MFLB30545-19
- MFLA30542-19
- Connection type:
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- No. of ports:
- 4
- 2
- 3
- 3
- 3
- 1
- 1
- 1
- 2
- 3
- 2
- 4
- 1
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Create a secure connection with your Masterflex® Smart Gasket® sanitary gaskets.
- Constructed of durable stainless steel (SS)
The Smart Gasket clamps are required with the gaskets because they have slots in them that allow for the different number of poarts. The clamps are specific to the number of ports on the gasket.
- Sanitary clamp size (Port 1):1-1/2"
- Connection type:Sanitary
- Description:1-1/2" Tri-Clamp, 4 Port, Stainless Steel; 1/EA
- Environmentally Preferable:
- Pk:1
- Fitting material:Stainless Steel
- Sanitary gasket size:1-1/2"
- No. of ports:4
- Warranty:1 year