Modular Empty Columns
Analytical, Stainless steel, 4,60 mm, 20 mm
Catalog # HICHEMPCOL-20D
Supplier: HICHROM
Jump to:
Product Details & Documents
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Length:20 mm
- Column hardware:Stainless steel
- Cat. No.:HICHEMPCOL-20D
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact



